DESCRIPTION

  • Designed for use below the floor
  • Fitting does not require a baffle
  • Left hand or right hand

Charlotte Pipe & Foundry No-Hub Cast Iron Raised Head Vent Closet Tee

NHRVCTPPKKP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-888
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Fitting Sizes
4 in x 4 in x 2 in
Fitting Type
Reducing
Material
Cast Iron