DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

No-Hub x Spigot Cast Iron Sanitary Cross

NHSCRX

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Clean Bagged
No
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connection 4
No Hub
End Connections
No Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Size 4
8 in
Fitting Sizes
8 in
Fitting Type
Sanitary, Straight
Material
Cast Iron
Material Type
NH 30