DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

No-Hub Cast Iron Sanitary Tee with 2 45 Degree Left Hand Inlet

NHSTL4IK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-888
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Material
Cast Iron
Material Type
NH 32B
Size
3 in x 3 in x 3 in
Type
Sanitary, Straight