DESCRIPTION

  • Cast iron pipe and fittings offer the advantages of low-cost installation.
  • Hubless Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 psi.
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 11/2" through 15" sizes.
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping.

Charlotte Pipe & Foundry No-Hub x Spigot Cast Iron Vent Tub Wye

NHVTY

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
Spigot
End Connections
No Hub x Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
15 in
Fitting Sizes
15 in x 2 in
Fitting Type
Reducing
Length
15 in
Material
Cast Iron