DESCRIPTION

  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • End connections: Spigot, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • NSF/ANSI Standard 14 compliant
  • Not intended for pressure use
  • SCH 40 ABS

No-Hub Plastic Adapter

ADWVANH

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-3311
End Connection 1
No Hub
End Connection 2
No Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
ABS
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
Size
3 in x 3 in
Type
DWV, Straight