DESCRIPTION

  • Adding of thinners to change viscosity is not recommended. If the Cement is found to be jelly-like and is not free-flowing, it should not be used
  • Cements should be used within two years of the date stamped on the container
  • Solvent Cements are extremely flammable and should not be used or stored near an open flame
  • Solvent Cements should be stored at temperatures between 40° F and 110° F

Charlotte Pipe & Foundry One-Step CPVC Solvent Cement

CPSCG

Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-493
Application
CPVC
Color Finish
Mustard
Size
1 qt

Starting at
Call for Pricing
  • QUANTITY