DESCRIPTION

  • End Connections: Hub
  • Fitting Type: Solder/Solvent
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • Manufacturer may vary by location
  • Overall Diameter: 7"
  • SCH 40 PVC
  • Size: 4" X 3"

Hub Plastic Adjustable Closet Flange with Ring

PDWVCFAOR

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC-DWV
NSF Certified
No
Schedule Class
40S