DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location

PVC DWV Adapter Bushing

PDWVAB

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Spigot
End Connection 2
Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
IsAcceptableImage
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
Size
4 in x 4 in
Type
DWV, Straight