DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location

Spigot DWV Plastic Adjustable Closet Flange

PDWVASCF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 4 in

    PDWVASCFPP 

    $56.95
    $34.17
    Call for Pricing Call us for price $56.95 $34.17
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S
Size
4 in
Type
DWV, Straight