DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location

Hub DWV Plastic Closet Knockout Flange

PDWVCFKO

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
3 in
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S
Size
4 in x 3 in
Type
DWV, Reducing