DESCRIPTION

  • End Connections: Hub
  • Fitting Type: Solder/Solvent
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • Manufacturer may vary by location
  • Overall Diameter: 7"
  • SCH 40 PVC
  • Size: 4" X 4"

Threaded DWV Plastic Closet Knockout Flange

PDWVCFKOP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    PDWVCFKOPPP 

    $38.91
    $23.35
    Call for Pricing Call us for price $38.91 $23.35
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC-DWV
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S