DESCRIPTION

  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

PVC DWV Combination with 2 Left and Right Heel Inlet

PDWVCOMBDSOMMMK

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Material
Plastic
Material Type
PVC-DWV
Schedule Class
40
Size
3 in x 3 in x 3 in
Type
DWV, Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday