DESCRIPTION

  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

Hub DWV Plastic Combination with 2 Left Heel Inlet

PDWVCOMBLSOMM

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 3 in

    PDWVCOMBLSOMMMK 

    $150.84
    $90.51
    Call for Pricing Call us for price $150.84 $90.51
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Material
Plastic
Material Type
PVC-DWV
Schedule Class
40S
Size
3 in
Type
DWV, Straight