DESCRIPTION
- Lightweight, easy to install
- Made in the USA
- Manufacturer may vary by location
- Not intended for pressure use
- Part of the TrueFit® system
- White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
Hub DWV Plastic Cross with 2-Side Inlet
PDWVCRSI
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- ASTM Specifications
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- End Connection 1
- Hub
- End Connection 2
- Hub
- End Connection 3
- Hub
- End Connection 4
- Hub
- End Connections
- Hub
- FM Approved
- No
- Fitting Size 1
- 3 in
- Fitting Size 2
- 3 in
- Fitting Size 3
- 3 in
- Fitting Size 4
- 3 in
- Fitting Sizes
- 3 in
- Fitting Type
- DWV, Straight
- Material
- Plastic
- Material Type
- PVC-DWV
- Maximum Temperature
- 140
- NSF Certified
- Yes
- NSF Specifications
- NSF 14
- Schedule Class
- 40S