DESCRIPTION

Charlotte Pipe & Foundry PVC DWV Fabricated Cleanout Adapter with Plug

PDWVFCAP10

MORE SIZES AVAILABLE

SPECIFICATIONS

Fitting Size 1
10 in
Fitting Size 2
10 in
Material
Plastic
Material Type
PVC-DWV
Size
10 in x 10 in