DESCRIPTION

Charlotte Pipe & Foundry PVC Slip x Hub Bushing

PDWVFSHB

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
End Connection 1
Slip On
End Connection 2
Hub
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC-DWV
NSF Certified
Yes
NSF Specifications
NSF 14
Size
10 in x 4 in
Type
DWV, Reducing