DESCRIPTION

Charlotte Pipe & Foundry Hub DWV Plastic Fabricated 45 Degree Elbow

PDWVFH4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 14 in

    PDWVFH414 

    $1103.75
    $463.58
    Call for Pricing Call us for price $1103.75 $463.58
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC-DWV