DESCRIPTION

Charlotte Pipe & Foundry PVC DWV Hub x FIPT Cleanout Adapter

PDWFHFCOA10

Fitting Sizes:

10 in x 10 in

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
FIPT
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in x 10 in
Material
Plastic
Material Type
PVC-DWV

Starting at
$315.49
EACH
  • QUANTITY