DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

PVC DWV Male Trap Adapter

PDWVMTAJH

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Spigot
End Connection 2
Slip
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
Size
1-1/2 in x 1-1/4 in
Type
DWV, Reducing