DESCRIPTION

Charlotte Pipe & Foundry PVC DWV Molded 22-1/2 Degree Elbow

PDWVMH2

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
Fitting Size 1
10 in
Fitting Size 2
10 in
Material
Plastic
Material Type
PVC-DWV
Size
10 in x 10 in
Type
DWV, Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday