DESCRIPTION

  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • End Connection: Socket
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • Manufacturer may vary by location
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • SCH 40 PVC

Charlotte Pipe & Foundry PVC DWV Molded Hub Cap

PDWVMSC

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
FM Approved
No
Fitting Size 1
8 in
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40
Size
8 in
Type
Straight