DESCRIPTION

  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

Charlotte Pipe & Foundry Hub DWV Plastic Molded Reducing Coupling

PDWVMHRC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
10 in
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S
Size
4 in x 10 in
Type
DWV, Reducing