DESCRIPTION

Charlotte Pipe & Foundry Threaded DWV Plastic Molded Plug

PDWVMTP

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3311
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
10 in
Material
Plastic
Material Type
PVC-DWV
NSF Certified
No
Schedule Class
40S
Size
10 in
Type
DWV, Straight