DESCRIPTION

  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • End connections: Spigot, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • NSF/ANSI Standard 14 compliant
  • SCH 40 PVC

Spigot x Hub PVC DWV No-Hub Adapter

PDWVNHAKJ

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S