DESCRIPTION

  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • End connections: Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • NSF/ANSI Standard 14 compliant
  • SCH 40 PVC
  • Size: 12-24 x 1 1/2"
  • With chrome nut

Charlotte Pipe & Foundry PVC DWV P-Trap with Cleanout

PDWVPTCNXJ

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
FM Approved
No
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
DWV, PVC, PVC 709X
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

Starting at
$61.49
EACH
  • QUANTITY