DESCRIPTION

  • End Connections: Hub
  • Fitting Type: Solder/Solvent
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • Overall Diameter: 7"
  • SCH 40 ABS
  • Size: 4" X 3"

Hub Schedule 40 ABS DWV Knockout Closet Flange

ADWVKOCF

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S