DESCRIPTION

  • Gray pipe and fittings used for chemical waste drainage applications
  • Made in the USA
  • Manufacturer may vary by location
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Resistant to corrosion, pitting and scaling

Charlotte Pipe & Foundry Schedule 40 Hub CPVC Acid Waste Wye

CPAWY

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Material
Plastic
Material Type
CPVC
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
Size
1-1/2 in x 1-1/2 in x 1-1/2 in
Type
Sanitary, Straight