DESCRIPTION

  • For use where systems will not exceed 220° F
  • Gray pipe and fittings used for chemical waste drainage applications
  • Manufacturer may vary by location
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • Resistant to corrosion, pitting and scaling

Charlotte Pipe & Foundry Schedule 40 Hub CPVC Wye

CPAWCOMBY

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Material
Plastic
Material Type
CPVC
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
Size
2 in x 2 in x 2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday