DESCRIPTION

  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • End connections: Hub, Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • Manufacturer may vary by location
  • NSF/ANSI Standard 14 compliant
  • SCH 40 PVC

Charlotte Pipe & Foundry Schedule 40 Hub PVC DWV Tee

PDWVMHCOTPX

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
8 in
Material
Plastic
Material Type
PVC-DWV
Schedule Class
40
Size
10 in x 10 in x 8 in
Type
DWV, Reducing