DESCRIPTION

  • Manufacturer may vary by location

Socket x Slip x Female Schedule 40 PVC Tee

P40SFT

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Slip
End Connection 3
Female
End Connections
Socket x Slip x Female
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40