DESCRIPTION

  • Manufacturer may vary by location

Schedule 80 Slip x Female Plastic 90 Degree Elbow

P80SF9

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
End Connection 1
Slip
End Connection 2
Female
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80
Size
1-1/2 in x 1-1/2 in
Type
Concentric, Straight