DESCRIPTION

  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application

Charlotte Pipe & Foundry SDR 17 Bell End Plastic Well Casing Pipe

SDR17WCR

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-480
End Connection 1
Bell End
End Connection 2
Bell End
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4-1/2 in
Schedule Class
SDR 17

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday