DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Spigot x Hub Service Cast Iron 2-Way Clean-Out

SV2WCO

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Spigot
End Connection 2
Spigot
End Connection 3
Hub
End Connections
Spigot x Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Cast Iron
Schedule Class
SV