DESCRIPTION

Charlotte Pipe & Foundry Spigot x Hub Service Cast Iron Clean-Out Ferrule with Brass Plug

SVIBCOFS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
4 in
Fitting Size 2
12 in
Fitting Sizes
4 in x 12 in
Fitting Type
Reducing
Material
Cast Iron
Schedule Class
SV