DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Charlotte Pipe & Foundry 18 in. Spigot x FNPT Service Cast Iron Closet Bend with IPT Tap on Pipe

SVCBTP18

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Spigot
End Connection 2
FNPT
End Connections
Spigot x FNPT
Fitting Size 1
3-1/2 in
Fitting Size 2
4 in
Fitting Sizes
3-1/2 in x 4 in
Fitting Type
Reducing
Material
Cast Iron
Material Type
SV 206
Schedule Class
SV