DESCRIPTION
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Excellent sound-deadening qualities
- Made in the USA
- Manufactured from 100% recycled content
- Not intended for pressure use
- Premier piping system that withstands extreme temperatures and conditions
Hub x Spigot Service Cast Iron Hole Branch
SVHB
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- ASTM Specifications
- ASTM A-74
- End Connection 1
- Hub
- End Connection 2
- Spigot
- End Connections
- Hub x Spigot
- Fitting Size 1
- 4 in
- Fitting Size 2
- 4 in
- Fitting Sizes
- 4 in
- Fitting Type
- Straight
- Material
- Cast Iron
- Schedule Class
- SV