DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

No-Hub x Threaded Service Cast Iron IB Clean-Out Less Plug

SVCO

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
No Hub
End Connection 2
Threaded
End Connections
No Hub x Threaded
Fitting Size 1
4 in
Fitting Size 2
3-1/2 in
Fitting Sizes
4 in x 3-1/2 in
Fitting Type
Reducing
Material
Cast Iron
Schedule Class
SV