DESCRIPTION

Charlotte Pipe & Foundry SV x Hub x Spigot Service Cast Iron IPT Tap on Pipe Bypass Vent Fitting

SVTBVFK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
SV
End Connection 2
Hub
End Connection 3
Spigot
End Connections
SV x Hub x Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Cast Iron
Schedule Class
SV