DESCRIPTION

Charlotte Pipe & Foundry Spigot x NPT Service Cast Iron IPT Tap on Pipe Tee

SVTAPLSTKK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Spigot
End Connection 2
Spigot
End Connection 3
NPT
End Connections
Spigot x NPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Cast Iron
Schedule Class
SV