DESCRIPTION

  • Service Cast Iron Pipe and Fittings conform to ASTM A 74.
  • Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications.
  • Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
  • This system is intended for use in non-pressure applications.

No-Hub x Spigot Service Cast Iron Left Hand Starter Fitting 6-1/2 in. Inlet

SV973LSFP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
Spigot
End Connections
No Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
6-1/2 in
Fitting Sizes
6-1/2 in x 4 in x 4 in
Fitting Type
Reducing
Material
Cast Iron
Schedule Class
SV