DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content, not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Spigot Service Cast Iron P-Trap

SVPT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 6 in

    SVPTU 

    $310.6
    $310.6
    Call for Pricing Call us for price $310.6 $310.6
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM A-74
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Cast Iron
Material Type
SV 169
NSF Certified
Yes
Schedule Class
SV