DESCRIPTION

  • Service Cast Iron Pipe and Fittings conform to ASTM A 74
  • Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications
  • Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564
  • This system is intended for use in non-pressure applications

Service Cast Iron Sanitary IPT Tap on Pipe Cross

SVTAPSCR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Size 4
2 in
Material
Cast Iron
Material Type
SV 91
Schedule Class
SV
Size
3 in x 3 in x 2 in x 2 in
Type
Reducing