DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Spigot x Hub x FNPT Service Cast Iron Sanitary IPT Tap on Pipe Tee

SVTAPSTK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Spigot
End Connection 2
Hub
End Connection 3
FNPT
End Connections
Spigot x Hub x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Material
Cast Iron
Material Type
SV 84
Schedule Class
SV
Size
2 in
Type
Sanitary, Straight