DESCRIPTION

  • Made in the USA
  • Service Cast Iron Pipe and Fittings conform to ASTM A 74.
  • Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications.
  • Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
  • This system is intended for use in non-pressure applications.

Hub Service Double Vent Closet Tee

SVVCTD

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Spigot
End Connections
Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Size 3
4 in
Fitting Size 4
2 in
Material
Cast Iron
Schedule Class
SV
Size
4 in x 2 in x 4 in x 2 in
Type
Reducing