DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Combination Service Long T-Wye Cast Iron with 2-Left Hand Inlet

SVCOMBLI

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Combination
End Connection 2
Combination
End Connection 3
Combination
End Connections
Combination
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Material
Cast Iron
Material Type
SV 33
Schedule Class
SV
Size
4 in
Type
Straight