DESCRIPTION

Combination Service Long T-Wye Cast Iron with 2-Right Hand Inlet

SVCOMBRI

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Combination
End Connection 2
Combination
End Connection 3
Combination
End Connections
Combination
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Cast Iron
Material Type
SV 33
Schedule Class
SV