• Cart

DESCRIPTION

  • For use where systems will not exceed 220° F
  • Gray pipe and fittings used for chemical waste drainage applications
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • Resistant to corrosion, pitting and scaling

Charlotte Pipe & Foundry TrueFit™ Spigot x Hub Acid Waste Straight and Street Schedule 40 CPVC 22-1/2 Degree Elbow

CPAWS2

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2846, ASTM D-3311, ASTM F-2618
Application
Chemical Waste Drainage, Drainage
Clean Bagged
No
Collection
TrueFit™
Color Finish
Grey
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight, Street
Material
Plastic
Material Type
CPVC
Maximum Pressure
100 psi
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40