• Cart

DESCRIPTION

  • For use where systems will not exceed 220° F
  • Gray pipe and fittings used for chemical waste drainage applications
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • Resistant to corrosion, pitting and scaling

Charlotte Pipe & Foundry Spigot Straight Schedule 40S CPVC and Cast Iron Transition Acid Waste Coupling

CPAWTC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    CPAWTCK 

    $332.41
    $319.12
    Call for Pricing Call us for price $332.41 $319.12
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 3 in

    CPAWTCM 

    $363.43
    $348.9
    Call for Pricing Call us for price $363.43 $348.9
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 6 in

    CPAWTCU 

    $715.79
    $687.16
    Call for Pricing Call us for price $715.79 $687.16
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3311
Application
Acids
Clean Bagged
No
Color Finish
Grey
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
40S