DESCRIPTION

  • Gray pipe and fittings used for chemical waste drainage applications
  • Made in the USA
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Resistant to corrosion, pitting and scaling

Charlotte Pipe & Foundry Spigot x Slip CPVC Trap Adapter with Nut

CPAWMTAN

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3311
End Connection 1
Spigot
End Connection 2
Slip
End Connections
Spigot x Slip
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S