DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content, not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Charlotte Pipe & Foundry SV Cast Iron Deep Seal P-Trap

SVDSPT

Inside Diameter:

3 in

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Color Finish
Black
End Connection 1
Spigot
End Connection 2
Hub
FM Approved
No
Inside Diameter
3 in
Material
Cast Iron
Material Type
SV 180
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
SV

Starting at
$82.25
EACH
  • QUANTITY